2" PVC 90° Elbow, 24" Radius, DB-60, Gray

Item #: 705887

Cat #: PF9DJ

UPC: 034481049548

to view pricing and more.
Documents & Guides
2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Type DB-60, Gray

Overview

2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Type DB-60, Gray
Also known as: 034481049548, PF9DJ

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Sweep Radius: 24 in
Type: DB-60
Color: Gray
Diameter: 2 in
Sweep Radius: 24 in
Material: PVC
Angle: 90°
Type: DB-60