Kinetix Low Inertia Servo, 480 V AC, 63 mm Blt Circ, 1 Mag, 6750 RPM

Item #: 705906

Cat #: VPL-B0631T-PJ14AA

UPC: 885630960708

to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 63 mm Blt Circ, 1 Mag, 6750 RPM, Multi Turn, Keyed, Hold Brk *** Rockwell Automation Preferred Product ***

Overview

Kinetix Low Inertia Servo, 480 V AC, 63 mm Blt Circ, 1 Mag, 6750 RPM, Multi Turn, Keyed, Hold Brk *** Rockwell Automation Preferred Product ***

Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0631T-PJ14AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 24 V DC holding break and 63 mm bolt circle frame size. It is 6750 RPM rated speed. And it has one magnet stack, multi-turn encoder, keyed shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 885630960708, VPL-B0631T-PJ14AA

Specifications

Volts AC: 480
Type: Servo Motor, Low Inertia
Size: 63 mm
RPM: 6750
Special Program: Rockwell Automation Preferred Product
Volts AC: 480
Size: 63 mm
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Low Inertia
RPM: 6750