ALW XHHW1STRGRN500RL WIRE XHHW 1

Item #: 705925

Cat #: XHHW1STRGRN500RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
ALW XHHW1STRGRN500RL WIRE XHHW 1 GRN STR AL

Overview

ALW XHHW1STRGRN500RL WIRE XHHW 1 GRN STR AL

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: XHHW1STRGRN500RL

Specifications

Gauge: 1 AWG
Color: Green
Length: 500 ft
Volts AC: 600
Conductors: 1
Material: Aluminum
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 1 AWG
Length: 500 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Green
Volts AC: 600
Material: Aluminum
Stranding: Stranded