CUT V48M28E45EE 45 KVA TRANSFORMER

Item #: 705952

Cat #: V48M28E45EE

UPC: 786680029899

to view pricing and more.
Documents & Guides
CUT V48M28E45EE 45 KVA TRANSFORMER 3PH 480V DELTA-208Y/120V, NEMA TP-1

Overview

CUT V48M28E45EE 45 KVA TRANSFORMER 3PH 480V DELTA-208Y/120V, NEMA TP-1
Also known as: 786680029899, V48M28E45EE

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Primary Voltage: 480
Secondary Voltage: 120/208Y
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Primary Voltage: 480