Cable, Pre-wired, 22AWG, 20 Conductor, Shielded, 3.0m, (9.84')

Item #: 706120

Cat #: 1492-ACABLE030UA

UPC: 612598715831

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16 (S-ended Voltage), Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 3.0 meter, (9.84 Foot)

Overview

Cable, Pre-wired, for 1756-IF16 (S-ended Voltage), Analog Input Module, 22AWG, 20 Conductor, Shielded, with 1756-TBCH Connector, and AIFM 25-Pin, D-Shell Connector, 3.0 meter, (9.84 Foot)
Also known as: 612598715831, 1492-ACABLE030UA

Specifications

Conductors: 20
Family / Style: 1492
Type: Analog Cable
Length: 3 m
Gauge: 22 AWG
Conductors: 20
Type: Analog Cable
Gauge: 22 AWG
Family / Style: 1492
Length: 3 m