Cable, Pre-Wired, 40 Conductor, 22 AWG, 3.5m (11.48')

Item #: 706121

Cat #: 1492-CABLE035Z

UPC: 611320971408

to view pricing and more.
Documents & Guides
Pre-Wired Cable, for 1756 32-Point I/O Modules, 40 Conductors, 22 AWG, with 1756-TBCH and IFM 40 pin Connector, 3.5 meter (11.48 Foot)

Overview

Pre-Wired Cable, for 1756 32-Point I/O Modules, 40 Conductors, 22 AWG, with 1756-TBCH and IFM 40 pin Connector, 3.5 meter (11.48 Foot)
Also known as: 611320971408, 1492-CABLE035Z

Specifications

Conductors: 40
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Length: 3.500 in
Conductors: 40
Type: Pre-Wired Cable
Length: 3.500 in
Family / Style: 1492
Gauge: 22 AWG