Type TC-ER Trac Cable, 10/3, 600V, Rated 90°C

Item #: 706148

Cat #: HW15701003

UPC:

to view pricing and more.
Documents & Guides
Type TC-ER Trac Cable, 10 AWG XHHW, 3 Conductors, 600 Volts, Rated 90°C

Overview

Type TC-ER Trac Cable, 10 AWG XHHW, 3 Conductors, 600 Volts, Rated 90°C

Flame retardant cable for use in power, control, lighting, and signal circuits in a broad range of commercial and industrial applications. Approved for use in wet or dry locations at 90°C, for installation indoors or outdoors, aerially, in conduits, ducts, cable trays with a messenger. Direct burial in circuits not exceeding 600 volts. May be used in NEC Class I and II, Division 2 hazardous locations. UL approved for use at 90°C for continuous operation, 130°C for emergency overload conditions, and 250°C for short circuit conditions.

Also known as: HW15701003

Specifications

Gauge: 10 AWG
Conductors: 3
Volts AC: 600
Type: TC-ER
Gauge: 10 AWG
Volts AC: 600
Conductors: 3
Type: TC-ER