OCC LRELL5X30-G 5X30X90 GRAY PVC

Item #: 706208

Cat #: LRELL5X30-G

UPC: 704508396367

to view pricing and more.
Documents & Guides
OCC LRELL5X30-G 5X30X90 GRAY PVC CTD LRELL STL

Overview

OCC LRELL5X30-G 5X30X90 GRAY PVC CTD LRELL STL
Also known as: 704508396367, LRELL5X30-G

Specifications

Color: Gray
Diameter: 5 in
Material: PVC Coated Steel
Angle: 30°
Sweep Radius: 36 in
Color: Gray
Material: PVC Coated Steel
Sweep Radius: 36 in
Diameter: 5 in
Angle: 30°