Solid Raceway,PVC,3X5X6',LGRY,NM

Item #: 706224

Cat #: FS3X5LG6NM

UPC: 074983341443

to view pricing and more.
Panduct® type FS solid wall wiring duct, 3 W x 5 H, 6' length, PVC, light gray, no mounting holes.

Overview

Panduct® type FS solid wall wiring duct, 3 W x 5 H, 6' length, PVC, light gray, no mounting holes.

Panduct® type FS solid wall wiring duct, 3 W x 5 H, 6' length, PVC, light gray, no mounting holes.

Also known as: 074983341443, FS3X5LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC