39 Watt Protected MasterColor Metal Halide Bulb
Item #:
706256
Cat #:
MC-CDM-R-ELITE-35W/930-E26/24-PAR30L-30D
UPC:
046677426484
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 39W, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 2300, CRI: 90, Color Temp: 3000K, Beam Angle: 30°, ANSI Code: M130/O. *Philips Part # 426486*, Logistics code(s) 928108400615
Overview
Metal Halide, Protected Ceramic Reflector Lamp, 39W, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 2300, CRI: 90, Color Temp: 3000K, Beam Angle: 30°, ANSI Code: M130/O. *Philips Part # 426486*, Logistics code(s) 928108400615
The Elite family is at the very top of the MasterColor CDM range, and gives a unique combination of unbeatable light quality and consistent performance over lifetime, while keeping running costs low. MasterColor metal halide lamps deliver consistent white light and higher color rendering than any standard metal halide source for architectural lighting.MasterColor CDM Elite PAR30L lamps deliver similar performance as the MasterColor Elite family lamps in the familiar PAR30L shape.
Also known as: 046677426484, MC-CDM-R-ELITE-35W/930-E26/24-PAR30L-30D
Specifications
Wattage: | 35, 39 |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
ANSI Code: | M130/O |
Lumens: | 2300 |
Color Rendering Index (CRI): | 90 |
Light Technology: | HID |
Angle: | 30° |
Wattage: | 35, 39 |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 2300 |
Light Technology: | HID |
Color Temperature: | 3000 (Warm White) |
Shape: | PAR30L (Sealed Beam Long) |
ANSI Code: | M130/O |
Color Rendering Index (CRI): | 90 |
Angle: | 30° |
Customer Reviews
No reviews for this product
(0)