Type BR 1-Inch Loadcenter Accessory

Item #: 706313

Cat #: BRFPCS

UPC: 782114793121

to view pricing and more.
Documents & Guides
Eaton BR 1-Inch Loadcenter Accessory - Filler Plate,Clamshell pack,Filler Plate,BR,1 in,Quantity: 6,Type BR loadcenters

Overview

Eaton BR 1-Inch Loadcenter Accessory - Filler Plate,Clamshell pack,Filler Plate,BR,1 in,Quantity: 6,Type BR loadcenters

Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 782114793121, BRFPCS

Specifications

Size: 1 in
Family / Style: BR
Size: 1 in
Family / Style: BR