This product may not be available in all locations.

Load Center, Main Lugs, 400A, 42/42, NEMA 1, Surface Cover, 3PH
Item #: 706394
Cat #: 3BR4242L400S
UPC: 786685895352
to view pricing and more.
Documents & Guides
Load Center, Main Lugs Only, 400 Amp, 42 Space, 42 Circuit, 3-Phase, 208Y/120 - 240 Volt AC, NEMA 1, Surface Cover, Aluminum Bus
Overview
Load Center, Main Lugs Only, 400 Amp, 42 Space, 42 Circuit, 3-Phase, 208Y/120 - 240 Volt AC, NEMA 1, Surface Cover, Aluminum Bus
Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786685895352, 3BR4242L400S
Specifications
| Spaces: | 42 |
| Phase: | 3 |
| Poles: | 3 |
| Volts AC: | 208Y, 120/240 |
| Amps: | 400 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 42 |
| Type: | Main Lug, Load Center |
| Family / Style: | BR |
| Spaces: | 42 |
| Poles: | 3 |
| Amps: | 400 |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug, Load Center |
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Surface |
| Circuits: | 42 |
| Family / Style: | BR |