ABBTB S202P-C32 MCB 2P C 32A

Item #: 706581

Cat #: S202P-C32

UPC: 888614221765

to view pricing and more.
Documents & Guides
ABBTB S202P-C32 MCB 2P C 32A 480Y/277 SUPP

Overview

ABBTB S202P-C32 MCB 2P C 32A 480Y/277 SUPP
Also known as: 888614221765, S202P-C32

Specifications

Amps: 32
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 32
Volts AC: 277, 480Y
Type: Trip Curve C
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA