11.3W LED Floodlight

Item #: 706688

Cat #: OLBF830KDDBM6

UPC: 820476007569

to view pricing and more.
Documents & Guides
LED Floodlight, 11.3W, Color Temperature: 3000K, Lumens: 592, 5x4 Flood Optics, Finish: Dark Bronze

Overview

LED Floodlight, 11.3W, Color Temperature: 3000K, Lumens: 592, 5x4 Flood Optics, Finish: Dark Bronze

The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles.

The OLB LED Bullet Floodlight is a long-lasting energy-efficient landscape flood light. Available with spot or flood optics making it ideal for many commercial and residential outdoor applications such lighting of landscapes, building details and flag poles.

Also known as: 820476007569, OLBF830KDDBM6

Specifications

Color Temperature: 3000 (Warm White)
Color: Dark Bronze
Lumens: 590
Wattage: 11
Mounting: Knuckle
Material: Aluminum
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 590
Mounting: Knuckle
Light Technology: LED
Color: Dark Bronze
Wattage: 11
Material: Aluminum