Wire Marker Sleeves, 1" x 0.235"

Item #: 70684

Cat #: BPSPT-187-1-WT

UPC: 662820187776

to view pricing and more.
Documents & Guides
Wire Marker Sleeves, 1" x 0.235"Wire Marker Sleeves, Dimensions: 1" x 0.235", Wire Gauge: 18-12, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Finish: Matte, Adhesive: None, Compatible With: TLS2200 Series Printer, Includes: 1000/Roll

Overview

Wire Marker Sleeves, 1" x 0.235"Wire Marker Sleeves, Dimensions: 1" x 0.235", Wire Gauge: 18-12, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Finish: Matte, Adhesive: None, Compatible With: TLS2200 Series Printer, Includes: 1000/Roll
Also known as: 662820187776, BPSPT-187-1-WT

Specifications

Material: Polyolefin
Gauge: 18 AWG, 12 AWG, 14 AWG, 16 AWG
Type: Wire Marker, Heat Shrink, Sleeve
Length: 1 in
Width: 0.235 in
Color: White
Material: Polyolefin
Type: Wire Marker, Heat Shrink, Sleeve
Width: 0.235 in
Gauge: 18 AWG, 12 AWG, 14 AWG, 16 AWG
Length: 1 in
Color: White