Selector Switch, 4 Position, Maintained, 2NO/2NC, Contacts, 30mm

Item #: 706920

Cat #: 800T-N17KF4BP

UPC: 662073554165

to view pricing and more.
Documents & Guides
Selector Switch, 4 Position, Lever Knob, Maintained, 2 Normally Open, 2 Normally Closed, Sealed Contacts, 2 x 800T-XA, 1 on White Side, 1 on Black Side, F Cam, 30mm

Overview

Selector Switch, 4 Position, Lever Knob, Maintained, 2 Normally Open, 2 Normally Closed, Sealed Contacts, 2 x 800T-XA, 1 on White Side, 1 on Black Side, F Cam, 30mm
Also known as: 662073554165, 800T-N17KF4BP

Specifications

Mounting: Panel
Amps: 10
Size: 30 mm
Type: 4 Position, Selector Switch
Color: White
Family / Style: 800T
Volts AC: 600
IP/NEMA Rating: NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Color: White
Volts AC: 600
Amps: 10
Type: 4 Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4