Transformer, Dry Type, 15KVA, 480 Delta - 208Y/120VAC, 3PH, NEMA 3R

Item #: 706967

Cat #: T353311SS

UPC: 047503130650

to view pricing and more.
15 KVA, Dry Type Distribution Transformer, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, UL Type 3R, Stainless Steel, 115C Rise, Aluminum Windings, 60 Hz Operation

Overview

15 KVA, Dry Type Distribution Transformer, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, UL Type 3R, Stainless Steel, 115C Rise, Aluminum Windings, 60 Hz Operation
Also known as: 047503130650, T353311SS

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Volt Amps: 15kVA
Type: Isolation Transformer
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Type: Isolation Transformer
Primary Voltage: 480 Delta