Free-Stand Type 1, 84.00x72.00x18.00, Gray, Steel

Item #: 7070

Cat #: A84N7218FSLP

UPC: 783510138837

to view pricing and more.
Robust NEMA Type 1 enclosure for general industrial use to protect equipment and employees. This Free-Stand Type 1, A84N7218FSLP item measures 84.00x72.00x18.00 inches with a material of Steel colored Gray.

Overview

Robust NEMA Type 1 enclosure for general industrial use to protect equipment and employees. This Free-Stand Type 1, A84N7218FSLP item measures 84.00x72.00x18.00 inches with a material of Steel colored Gray.

Free-Stand Type 1 Enclosures are an economical way to protect equipment and employees in applications that do not require extensive environmental protection.

Also known as: 783510138837, A84N7218FSLP

Features & Benefits

  • Enclosure back is 12 gauge for increased stiffness
  • 4-in. high 10 gauge steel integral lifting base
  • Heights from 48 in. to 84 in. Usable height inside cabinet 4 in. less than nominal height.
  • Sturdy 7 gauge lifting tabs
  • Flush doors
  • 3-point latch with heavy-duty handle
  • Padlock provision in handle
  • Predrilled holes in lifting base provide bolt-down capability
  • Easily reversible doors on single-door models
  • Overlapping doors with no center post on two-door models

Specifications

Color: Light Gray
Height: 84 in
Width: 72 in
Depth: 18 in
IP/NEMA Rating: NEMA 1, IP30
Finish: Powder Coated
Weight: 730 lb
Color: Light Gray
Width: 72 in
IP/NEMA Rating: NEMA 1, IP30
Weight: 730 lb
Height: 84 in
Depth: 18 in
Finish: Powder Coated