
DISCONNECT, 60A UNFUSED, 4X, SS, W/AC2
Item #: 707036
Cat #: HBLDS6SSVFD
UPC: 783585372730
to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Variable Frequency Drive, Disconnect Switches, UnfusedSwitch, Three Pole, 60A 600V AC, Screw Terminals, Gray, NEMA 4XEnclosure, Stainless Steel
Overview
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Variable Frequency Drive, Disconnect Switches, UnfusedSwitch, Three Pole, 60A 600V AC, Screw Terminals, Gray, NEMA 4XEnclosure, Stainless Steel
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Also known as: 783585372730, HBLDS6SSVFD
Features & Benefits
- Molded-in conduit opening and field installed hub
- Internal frame automatically bonds all grounds
- Reversible interior accommodates top or bottom conduit opening
Specifications
| Material: | Composite |
| Material: | Composite |