BKR T1N 70A 3P T/M UL UVR

Item #: 707037

Cat #: T1N070TLU8

UPC: 804325547413

Sign In or Register to view pricing and more.
Documents & Guides
Tmax Breaker Frame Size T1N 100, Underwriters Laboratory / Canadian Standards Association, Thermal Magnetic Fixed 70-1500, Three-Pole, Front Flat Terminals, Front Terminals For Copper Cables, Current Rating 70 Amps, Breaker Rating 80 percent , Line Side Display 14 AWG - 1/0, Load Side Display 14 AWG - 1/0, Undervoltage Release 24-30 VAC/DC

Overview

Tmax Breaker Frame Size T1N 100, Underwriters Laboratory / Canadian Standards Association, Thermal Magnetic Fixed 70-1500, Three-Pole, Front Flat Terminals, Front Terminals For Copper Cables, Current Rating 70 Amps, Breaker Rating 80 percent , Line Side Display 14 AWG - 1/0, Load Side Display 14 AWG - 1/0, Undervoltage Release 24-30 VAC/DC
Also known as: 804325547413, T1N070TLU8

Specifications

Poles: 3
Volts AC: 480
Amps: 70
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 70
Volts AC: 480
Interrupt Rating AC: 22 kA