Dimmable LED Lamp, R20, 8W, 120V

Item #: 707051
Cat #: LED8R20D30K
UPC:
Sign In or Register to view pricing and more.
Dimmable LED Lamp, 8W, 120V, Bulb: R20 (Reflector), Base: Medium Screw (E26), Lumens: 515, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: R20 (Reflector), Base: Medium Screw (E26), Lumens: 515, CRI: 82, Color Temperature: 3000K, Rated Average Life: 25,000 Hrs
Also known as: LED8R20D30K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 515
Volts AC: 120
Wattage: 8
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: R20 (Blown Reflector)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 515
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)