Cable Gland, 2" NPT, Cable Diameter Range 31.500 - 44.400mm, Brass

Item #: 707078

Cat #: H421NXBDNG9DAAA

UPC:

to view pricing and more.
Documents & Guides
Cable Gland, 2 Inch NPT, Cable Diameter Range 31.500 - 44.400mm, Brass Nickel Plated Finish

Overview

Cable Gland, 2 Inch NPT, Cable Diameter Range 31.500 - 44.400mm, Brass Nickel Plated Finish

The 501/421 dual certified Exe/Exd cable gland is intended for use on non-armoured elastomer and plastic insulated cables. This cable gland may be used with braided cables where the braid and outer sheath pass into the enclosure. The braid must then be suitably terminated inside the enclosure. For Exd applications, the cable must be suitable in compliance.

Also known as: H421NXBDNG9DAAA

Specifications

Material: Brass
Diameter: 2 in
Finish: Nickel
Material: Brass
Finish: Nickel
Diameter: 2 in