Motor, Fan & Blower, 0.17HP, 115VAC, 1725RPM, Split Phase, 48 Frame

Item #: 707474

Cat #: 4389

UPC: 722856039248

to view pricing and more.
Documents & Guides
Motor, Fan & Blower, 0.17 Horse Power, 115 Volt AC, 1725 RPM, Split Phase, 48 Frame, 3.4 - 1.9 Amp, 4-Pole

Overview

Motor, Fan & Blower, 0.17 Horse Power, 115 Volt AC, 1725 RPM, Split Phase, 48 Frame, 3.4 - 1.9 Amp, 4-Pole
Also known as: 722856039248, 4389

Specifications

Phase: 1
Poles: 4
Wattage: 130
Volts AC: 115
Type: amp, Fan &amp
Amps: 3.400
Size: 48 Frame
Horsepower: 0.170
Amps Range: 1.900 - 3.400
Phase: 1
Wattage: 130
Type: amp, Fan &amp
Size: 48 Frame
Amps Range: 1.900 - 3.400
Poles: 4
Volts AC: 115
Amps: 3.400
Horsepower: 0.170