DIN Rail Power Supply, 1P/24V/10A

Item #: 707680

Cat #: CS10.241-S1

UPC: 875404001072

to view pricing and more.
Documents & Guides
DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 10 - 8.6 Amp, 240 Watt, Input: AC 100 - 120 / 200 - 240V (± 10%), W: 60mm x H: 124mm x D: 117mm

Overview

DIN Rail Power Supply For 1-Phase System, DC Output: 24 - 28VDC, 10 - 8.6 Amp, 240 Watt, Input: AC 100 - 120 / 200 - 240V (± 10%), W: 60mm x H: 124mm x D: 117mm
Also known as: 875404001072, CS10.241-S1

Specifications

Wattage: 240
Amps: 10
Mounting: DIN Rail
Phase: 1
Wattage: 240
Mounting: DIN Rail
Amps: 10
Phase: 1