This product may not be available in all locations.

Power Supply, 60W, 2.5A, 24VDC Output, 240VAC, 300VDC Input, IP20
Item #: 707683
Cat #: SL2.100
UPC: 875404000327
to view pricing and more.
Documents & Guides
Power Supply, 60 Watt, 2.5 Amp, 24 Volt DC Output, 100 - 120/200 - 240 Volt AC, 300 Volt DC Input, IP20
Overview
Power Supply, 60 Watt, 2.5 Amp, 24 Volt DC Output, 100 - 120/200 - 240 Volt AC, 300 Volt DC Input, IP20
Also known as: 875404000327, SL2.100
Specifications
| Volts DC: | 24, 300 |
| Type: | Power Supply |
| Phase: | 1 |
| Wattage: | 60 |
| Amps: | 2.500 |
| Volts AC Range: | 100 - 120, 200 - 240 |
| Volts DC: | 24, 300 |
| Phase: | 1 |
| Amps: | 2.500 |
| Type: | Power Supply |
| Wattage: | 60 |
| Volts AC Range: | 100 - 120, 200 - 240 |