OFFLINE UPS 850VA 120V DIN MTG

Item #: 70774

Cat #: SDU850

UPC: 783472017812

to view pricing and more.
Documents & Guides
SDU Series DIN Rail AC UPS, Wattage:510W, Capacity: 850 VA Voltage Rating:120V AC, Frequency Rating:50/60HZ, Back-Up Time: 2 Minutes

Overview

SDU Series DIN Rail AC UPS, Wattage:510W, Capacity: 850 VA Voltage Rating:120V AC, Frequency Rating:50/60HZ, Back-Up Time: 2 Minutes
Also known as: 783472017812, SDU850

Specifications

Volts AC: 120
Mounting: DIN Rail
Volt Amps: 850
Wattage: 510
Volts AC: 120
Volt Amps: 850
Mounting: DIN Rail
Wattage: 510