OFFLINE UPS 500VA 120V DIN MTG

Item #: 70780

Cat #: SDU500

UPC: 783472017805

Sign In or Register to view pricing and more.
SDU Series DIN Rail AC UPS, Wattage:300 W, Capacity: 500 VA Voltage Rating:120V AC, Frequency Rating:50/60HZ, Back-Up Time: 4 Minutes

Overview

SDU Series DIN Rail AC UPS, Wattage:300 W, Capacity: 500 VA Voltage Rating:120V AC, Frequency Rating:50/60HZ, Back-Up Time: 4 Minutes
Also known as: 783472017805, SDU500

Specifications

Volts AC: 120
Mounting: DIN Rail
Wattage: 300
Volt Amps: 500
Volts AC: 120
Wattage: 300
Mounting: DIN Rail
Volt Amps: 500