BUR CT40300C 40LB NYLON CBL TIES

Item #: 707897

Cat #: CT40300C

UPC: 781810332047

to view pricing and more.
Documents & Guides
BUR CT40300C 40LB CBL TIES

Overview

BUR CT40300C 40LB CBL TIES
Also known as: 781810332047, CT40300C

Specifications

Length: 11.500 in
Color: Natural
Weight Capacity: 40 lbs
Material: Nylon
Width: 0.150 in
Length: 11.500 in
Weight Capacity: 40 lbs
Width: 0.150 in
Color: Natural
Material: Nylon