DAI HBGCQZ-10YR CLEAR AR GLASS

Item #: 707903

Cat #: HBGCQZ-10YR

UPC:

to view pricing and more.
Documents & Guides
DAI HBGCQZ-10YR CLEAR AR GLASS LENS, CIRCULAR NARROW OPTICS UL 1598A - 17,000 LUMENS COOL WHITE W / OC SENSOR

Overview

DAI HBGCQZ-10YR CLEAR AR GLASS LENS, CIRCULAR NARROW OPTICS UL 1598A - 17,000 LUMENS COOL WHITE W / OC SENSOR
Also known as: HBGCQZ-10YR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 17000
Wattage: 170
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 170
Dimmable: Yes
Lumens: 17000
Light Technology: LED
Volts AC Range: 120 - 277