EDW 435-6S1 BELL 6250VDC

Item #: 707905

Cat #: 435-6S1

UPC: 782640245484

to view pricing and more.
EDW 435-6S1 BELL 6"250VDC

Overview

EDW 435-6S1 BELL 6"250VDC
Also known as: 782640245484, 435-6S1

Specifications

Volts DC: 250
Diameter: 6 in
Volts DC: 250
Diameter: 6 in