UNILET FORM 35 1/2 NC TREAD

Item #: 707992

Cat #: LB50N-M

UPC: 781381475853

to view pricing and more.
Documents & Guides
No Documents Available
IMC/Rigid Conduit Body, Access Opening Back, Configuration LB, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1/2 Inch, Size 4.63 Inch L x 2.13 Inch H, Installation Compression, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Fiber/Neoprene Gasket, Stainless Steel Screw, Form Type Form 35, Approval UL 514A/514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 4.5 Cu Inch

Overview

IMC/Rigid Conduit Body, Access Opening Back, Configuration LB, Cover Type Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron, Hub Location 90 Deg, Number of Hubs 2, Hub Size 1/2 Inch, Size 4.63 Inch L x 2.13 Inch H, Installation Compression, Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body, Fiber/Neoprene Gasket, Stainless Steel Screw, Form Type Form 35, Approval UL 514A/514B/E2527, CSA C22.2, Used On IMC/Rigid Conduit, Applicable Standard NEC/CEC, NEMA FB-1, Capacity 4.5 Cu Inch

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381475853, LB50N-M

Specifications

Material: Malleable Iron
Type: Type LB
Material: Malleable Iron
Type: Type LB