REXEL logo

FUSETRON DUAL ELEMENT FUSE CLASS RK5

Item #: 708
Cat #: FRS-R-7
UPC: 051712508254
Sign In or Register to view pricing and more.
Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 7A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5

Product Overview

Eaton Bussmann series FRS-R fuse, 600 Vac, 300 Vdc, 7A, 200 kAIC at 600 Vac, 20 kAIC at 300 Vdc, Non Indicating, Current-limiting, time delay, Ferrule end X ferrule end, Class RK5
Also known as: 051712508254, FRS-R-7
Frequently Bought Together (50)
Eaton/Bussmann Series
FRS-R-6-1/4 FUSETRON DUAL ELEMENT FUSE CLASS RK5
Eaton/Bussmann Series
FRS-R-10 Fuse, 10 Amp Class RK5 Dual-Element, Time-Delay, 600V
Eaton/Bussmann Series
FRS-R-12 Fuse, 12 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
Eaton/Bussmann Series
FRS-R-35 FUSETRON DUAL ELEMENT FUSE CLASS RK5
Eaton/Bussmann Series
FRS-R-8 FUSETRON DUAL ELEMENT FUSE CLASS RK5
Eaton/Bussmann Series
FRS-R-50 Fuse, 50 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
Eaton/Bussmann Series
FRN-R-30 Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 250V AC/DC
Appleton
CG-6275S Cord Grip, Liquidtight, Steel, 0.625"-0.750", Orange, 3/4"
Eaton/Bussmann Series
FRS-R-10 Fuse, 10 Amp Class RK5 Dual-Element, Time-Delay, 600V
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Hubbell-Kellems
HBL5252 Duplex Receptacle, 15A, 125V, 2P3W, Brown
Eaton/Bussmann Series
FRS-R-80 Fuse, 80 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
Eaton/Bussmann Series
FRS-R-40 Fuse, 40 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
nVent Hoffman
A20P20 Panel For Enclosure, 20" x 20", Type 3R, 4, 4X, 12/13, Steel
Eaton/Bussmann Series
FRN-R-35 Fuse, 35 Amp, Class RK5, Dual-Element, Time-Delay, 250V
SYLVANIA
70PAR38/HAL/S/NFL25-120V Halogen Lamp, PAR38, 70W, 120V, NFL25 *** Discontinued ***
Eaton/Bussmann Series
FRS-R-5 FUSETRON DUAL ELEMENT FUSE CLASS RK5
Eaton B-Line
242412FC Spare Fuse Cabinet, Type 1, Hinge Cover, 24" x 24" x 12", Steel
Allen-Bradley
800T-B6D2 Push Button, Extended Head, 30mm, Red, NEMA 4/13
Eaton/Bussmann Series
BMM603-1SQ Fuse Block, 1P, 30A, 600V AC/DC, 10 x 38mm, Quick Connect, 200kAIC
Eaton/Bussmann Series
FRS-R-60 Fuse, 60 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
Eaton/Bussmann Series
FRS-R-4 FUSETRON DUAL ELEMENT FUSE CLASS RK5
Eaton/Bussmann Series
FRS-R-3 FUSETRON DUAL ELEMENT FUSE CLASS RK5
Burndy
KS22 Split Bolt, Copper, Run: 6 to 2 AWG, Tap: 6 to 2 AWG
Panduit
BT1.5I-C Cable Tie, Intermediate, 6.1" Long, Nylon, Natural Color, 100/Pack
Eaton/Bussmann Series
FRS-R-20 Fuse, 20 Amp Class RK5 Dual-Element, Time-Delay, 600V
Eaton/Bussmann Series
FRS-R-15 Fuse, 15 Amp Class RK5 Dual-Element, Time-Delay, 600V
Eaton/Bussmann Series
FRS-R-6 Fuse, 6 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
Eaton/Bussmann Series
FRS-R-6 Fuse, 6 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
Eaton/Bussmann Series
FRS-R-350 FUSETRON DUAL ELEMENT FUSE CLASS RK5
Eaton/Bussmann Series
FRS-R-150 Fuse, 150 Amp Class RK5 Dual-Element, Time-Delay, 600V
Eaton/Bussmann Series
FRS-R-35 FUSETRON DUAL ELEMENT FUSE CLASS RK5
Eaton/Bussmann Series
FRN-R-15 FUSETRON DUAL-ELEMENT CLASS RK5
3M
BSV10Q Vinyl-Insulated, WR: 12 - 10, Color: Yellow, 25/PK
SYLVANIA
FO32/841/ECO Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
Allen-Bradley
25A-D017N104 Drive, Variable, 380-480VAC, 7.5kW, 10HP, 17A, Normal & Heavy Duty
Thomas & Betts
2RC10 Butt Connector, Nylon Insulated, 12 - 10 AWG, Yellow, Pack of 50
Burndy
YS6C Compression Buttsplice, Copper, 6 AWG, Long Barrel
Eaton/Bussmann Series
FNM-7 Fuse, 7 Amp Time-Delay Ferrule, Fibre, 13/32" x 1-1/2", 250V
Eaton/Bussmann Series
LPS-RK-1SP Fuse, 1A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK
Eaton/Bussmann Series
FRS-R-3 FUSETRON DUAL ELEMENT FUSE CLASS RK5
Burndy
YA25L4BOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 1/0 AWG
Eaton/Bussmann Series
KTK-R-5 Fuse, 5 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Eaton/Bussmann Series
FRS-R-30 Fuse, 30 Amp, Class RK5, Dual-Element, Time-Delay, 600V, Fusetron
Thomas & Betts
ST075-467 AL JKTD FTG HUB 3/4 IN .88-1.065
Burndy
YA6CLBOX Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 6 AWG
Eaton/Bussmann Series
LPJ-5SP Fuse, 5 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE

Specifications

Volts DC: 250
Amps: 7
Opening: Time-Delay, Dual-Element, Slow-Blow
Interrupt Rating DC: 20000
Class: RK5
Volts AC: 600
Mounting: Cartridge
Type: Power Fuse
Family / Style: FRS
Volts DC: 250
Opening: Time-Delay, Dual-Element, Slow-Blow
Class: RK5
Mounting: Cartridge
Family / Style: FRS
Amps: 7
Interrupt Rating DC: 20000
Volts AC: 600
Type: Power Fuse

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)