Contactor, Definite Purpose, 40A, 24VAC Coil, 3P, Open

Item #: 708072

Cat #: CR453AD3HAA

UPC: 783166614822

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, 40A, 600 Volt Rated, 24 Volt AC Coil, Open

Overview

Contactor, Definite Purpose, 40A, 600 Volt Rated, 24 Volt AC Coil, Open
Also known as: 783166614822, CR453AD3HAA

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 40
Volts AC: 600
Poles: 3
Volts AC Control: 24
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 40