Incandescent Bulb, Rough Service, A19, 50W, 250V

Item #: 708075

Cat #: 01369C

UPC:

to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 50 Watt, 250 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26)

Overview

Incandescent Bulb, Rough Service, 50 Watt, 250 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26)
Also known as: 01369C

Specifications

Material: Fiberglass
Diameter: 4 in
Angle: 90°
Material: Fiberglass
Angle: 90°
Diameter: 4 in