SOWA Portable Cord, 14/3, Black, Cut to Length

Item #: 708114

Cat #: SOWASO143BLK-CUT

UPC:

to view pricing and more.
Documents & Guides
Type SOWA Portable Cord, 14 AWG, 3 Conductor, Black, Cut to Length

Overview

Type SOWA Portable Cord, 14 AWG, 3 Conductor, Black, Cut to Length
Also known as: SOWASO143BLK-CUT

Specifications

Jacket: Rubber
Conductors: 3
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 14 AWG
Jacket: Rubber
Material: Copper
Length: Cut to Length
Gauge: 14 AWG
Conductors: 3
Color: Black
Volts AC: 600