MTW, 20 AWG, Stranded, Yellow, 1000'

Item #: 708155

Cat #: MTW20STR264YEL1000RL

UPC:

to view pricing and more.
Documents & Guides
MTW, 20 AWG, Stranded, Yellow, 1000'

Overview

MTW, 20 AWG, Stranded, Yellow, 1000'
Also known as: MTW20STR264YEL1000RL

Specifications

Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Gauge: 20 AWG
Stranding: Stranded
Length: 1000 ft
Volts AC: 600
Color: Yellow
Stranding: Stranded
Material: Copper
Conductors: 1
Gauge: 20 AWG