18 AWG MTW Stranded Copper, Red, 1000'

Item #: 708162

Cat #: MTW18STR264RED1000RL

UPC:

to view pricing and more.
Documents & Guides
18 AWG, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 1000' Reel.

Overview

18 AWG, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 1000' Reel.
Also known as: MTW18STR264RED1000RL

Specifications

Color: Red
Gauge: 18 AWG
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Length: 1000 ft
Material: Copper
Conductors: 1
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded