Selector Switch, Key, 22.5mm, Metal, Maintained, Key Removal Right

Item #: 70830

Cat #: 800FM-KM22MX10

UPC: 781180674778

to view pricing and more.
Documents & Guides
Selector Switch 2 Position, Keyed, 22.5 mm Metal, Maintained, Key Removal from Right, 1 Normally Open, Contact Block

Overview

Selector Switch 2 Position, Keyed, 22.5 mm Metal, Maintained, Key Removal from Right, 1 Normally Open, Contact Block
Also known as: 781180674778, 800FM-KM22MX10

Specifications

Amps: 10
Size: 22.5 mm
Type: Keyed, 2 Position, Selector Switch
Family / Style: 800F
Amps: 10
Type: Keyed, 2 Position, Selector Switch
Size: 22.5 mm
Family / Style: 800F