Limit Switch, NEMA 4/13, Plug-In, Lever Type, Spring Return

Item #: 70848

Cat #: 802T-AP

UPC: 662468079549

Sign In or Register to view pricing and more.
Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW & CCW Operation, Whole Switch

Overview

Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW & CCW Operation, Whole Switch

Our Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility, and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your downtime by eliminating the need for rewiring upon switch replacement.

Also known as: 662468079549, 802T-AP

Specifications

Type: Limit Switch, Lever Type
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Limit Switch, Lever Type
IP/NEMA Rating: NEMA 13, NEMA 4