Lbl,BMP71/TLS,B423,75x1.5,INSPCTN,250/RL

Item #: 70863

Cat #: PTL-30-423-INSP

UPC: 662820184942

to view pricing and more.
Documents & Guides
BMP«71 TLS 2200« Series WorkHorseÖ Permanent Polyester Inspection & Property Labels - INSPECTED Header and Data Fields. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series WorkHorse«. Type: Label. Standard: AGA Approved, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: Black on White. Legend: INSPECTION. Material: Brady B-423 Polyester. Height: 1.5 IN. Width: 0.75 IN. Thickness: 0.003 IN. Temperature Range: -94 to 230 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 250. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R6000, R6200. Compatible Surface Types: Powder Coated, Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Pre-Printed Areas: Text. Alternate Catalog Number: 18494.

Overview

BMP«71 TLS 2200« Series WorkHorseÖ Permanent Polyester Inspection & Property Labels - INSPECTED Header and Data Fields. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series WorkHorse«. Type: Label. Standard: AGA Approved, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: Black on White. Legend: INSPECTION. Material: Brady B-423 Polyester. Height: 1.5 IN. Width: 0.75 IN. Thickness: 0.003 IN. Temperature Range: -94 to 230 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 250. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R6000, R6200. Compatible Surface Types: Powder Coated, Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Pre-Printed Areas: Text. Alternate Catalog Number: 18494.
Also known as: 662820184942, PTL-30-423-INSP

Specifications

Material: Polyester
Material: Polyester