Comb. Wallplate, 2-Gang, Toggle/Decora, Thermoset, White, Standard
Item #:
7088
Cat #:
80405-W
UPC:
078477488263
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White
Overview
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White
Leviton Combination Wallplates come in a variety of configurations and gangs, and are available in a broad selection of materials including, aluminum, brass, stainless steel and plastic, and in an assortment of colors. If you have a unique application, Leviton can also customize a wallplate for a specific job.
Also known as: 078477488263, 80405-W
Specifications
Gangs: | 2 |
Mounting: | Device |
Size: | Standard |
Material: | Plastic |
Color: | White |
Gangs: | 2 |
Size: | Standard |
Color: | White |
Mounting: | Device |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)