RELAY SOCKET 300VAC 15A T-R

Item #: 70949
Cat #: 8501NR41
UPC: 785901137276
Sign In or Register to view pricing and more.
Square D,RELAY SOCKET 300VAC 15A T-R,[email protected],Panel or DIN Rail,Relay Socket,UL Recognized Component - CSA Certified - CE Marked

Overview

Square D,RELAY SOCKET 300VAC 15A T-R,[email protected],Panel or DIN Rail,Relay Socket,UL Recognized Component - CSA Certified - CE Marked
Relay Socket, 5 pin, blade, for 8510R relays
Also known as: 785901137276, 8501NR41

Specifications

Mounting: Panel, DIN Rail
Base: 5-Blade
Volts AC: 300
Type: Relay, Socket
Amps: 15
Standards: California Proposition 65
Mounting: Panel, DIN Rail
Volts AC: 300
Amps: 15
Base: 5-Blade
Type: Relay, Socket
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)