108w 12v Din P/s 115/230v In

Item #: 70967

Cat #: SDN9-12-100P

UPC: 783472001927

to view pricing and more.
Documents & Guides
108w 12v Din P/s 115/230v In

Overview

108w 12v Din P/s 115/230v In

The SDN DIN Rail power supplies provide industry leading performance. Sag Immunity, transient suppression and noise tolerant, the SDN series ensures compatibility in demanding applications. Power factor correction to meet European directives, hazardous location approvals and optional redundant accessories allow the SDN series to be used in a wide variety of applications. Wide operation temperature range, high tolerance to shock and vibration and reliable design make the SDN series the preferred choice of users.

Also known as: 783472001927, SDN9-12-100P

Specifications

Wattage: 108
Mounting: DIN Rail
Phase: 1
Volts DC: 12
Amps: 9
Volts DC Range: 210 - 375
Volts AC: 115/230
Wattage: 108
Phase: 1
Amps: 9
Volts AC: 115/230
Mounting: DIN Rail
Volts DC: 12
Volts DC Range: 210 - 375