EXT.RED MOD 20A MAX 22.5-28.5V

Item #: 70977

Cat #: SDN2.5/20RED

UPC: 783472100972

to view pricing and more.
Documents & Guides
SDN Series Reduntant Power Supplies, Voltage Rating:35V, Amperage Rating:20A, Cable Size:16 to 10 AWG Solid, 16 to 12 AWG Stranded, Width:1.97IN, Width:4.55IN, Depth:4.88IN

Overview

SDN Series Reduntant Power Supplies, Voltage Rating:35V, Amperage Rating:20A, Cable Size:16 to 10 AWG Solid, 16 to 12 AWG Stranded, Width:1.97IN, Width:4.55IN, Depth:4.88IN
Also known as: 783472100972, SDN2.5/20RED

Specifications

Volts DC: 24
Mounting: DIN Rail
Phase: 1
Amps: 20
Volts DC: 24
Phase: 1
Mounting: DIN Rail
Amps: 20