0.375 In X 30 Ft (9.53 Mm X 9.10 M)

Item #: 710
Cat #: PTLTB-498-375
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block Markers For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul Recognized With Its Respectiveribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Terminal Block Markers For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers. Please Note: This Material Is Ul Recognized With Its Respectiveribbon. See The Recommended Ribbon Series For The Appropriate Ribbon To Use.
Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay… unless you want to change it.
Also known as: PTLTB-498-375

Specifications

Width: 0.375 in
Type: Label
Material: Vinyl
Length: 30 ft
Color: White
Width: 0.375 in
Material: Vinyl
Color: White
Type: Label
Length: 30 ft

Customer Reviews

No reviews for this product
(0)