Power Supply, 4.2-3.4A, 1P, 85-264VAC Input, 12-15VDC Output

Item #: 71004

Cat #: SDP3-15-100T

UPC: 783472151660

to view pricing and more.
Documents & Guides
4.2 - 3.4 Amp, Power Supply. SDP Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 12 - 15V DC. Rated Output Current: 4.2 - 3.4 Amps. H x W x D: 2.96" x 1.77" x 3.58". NEC Class 2 Current Limited.

Overview

4.2 - 3.4 Amp, Power Supply. SDP Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 90 - 375V DC. Rated Output Voltage: 12 - 15V DC. Rated Output Current: 4.2 - 3.4 Amps. H x W x D: 2.96" x 1.77" x 3.58". NEC Class 2 Current Limited.

The compact, lightweight DIN rail power supplies come in output voltages from 5 to 48 VDC and power ratings of up to 100 Watts. These extra small, efficient units are designed specifically for the industrial environment. Each unit is rated from -10 deg C to 70 deg C, with no derating necessary until above 60 deg C. Each unit contains a DC indicator and front panel adjustment potentiometer. With the SolaHD SDP series, you can count on a high grade design.

Also known as: 783472151660, SDP3-15-100T

Specifications

Mounting: DIN Rail
Phase: 1
Amps: 4.200
Volts AC Range: 85 - 264
Volts DC Range: 90 - 375
Mounting: DIN Rail
Amps: 4.200
Volts DC Range: 90 - 375
Phase: 1
Volts AC Range: 85 - 264