I/O Module, RTD/Resistance Analog, 8 Input, 100 - 55 mA, 5 - 24VDC

Item #: 71062

Cat #: 1746-NR8

UPC: 611320271720

to view pricing and more.
Documents & Guides
I/O Module, RTD / Resistance Analog, 8 Inputs, 100 to 55 mA, 5 to 24 Volt DC

Overview

I/O Module, RTD / Resistance Analog, 8 Inputs, 100 to 55 mA, 5 to 24 Volt DC

Our Bulletin 1746 SLC™ I/O Modules are part of our SLC 500 control platform. Rockwell Automation announces that a number of Bulletin 1746 I/O modules are discontinued and no longer available for sale. Customers are encouraged to migrate to our Compact 5000™ I/O modules used with the Logix control platform.

Also known as: 611320271720, 1746-NR8

Specifications

Mounting: Rack
Family / Style: SLC 500
Type: I/O Module
Amps Range: 0.100 - 0.055
Volts DC Range: 5 - 24
Mounting: Rack
Type: I/O Module
Volts DC Range: 5 - 24
Family / Style: SLC 500
Amps Range: 0.100 - 0.055