Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, 110-120V

Item #: 710980

Cat #: 9001KP1W9

UPC: 785901849926

Sign In or Register to view pricing and more.
Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, 110-120V

Overview

Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, 110-120V

This Harmony 9001K, white pilot light with transformer and plastic dome is supplied with 110V AC. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 785901849926, 9001KP1W9

Specifications

Standards: California Proposition 65
Standards: California Proposition 65