This product may not be available in all locations.

Limit Switch, Oiltight, Non-Plug-In, Lever Type, Spring Return
Item #: 71115
Cat #: 802T-AT
UPC: 781180803291
Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, NEMA 4/13, Oiltight Construction, Non-Plug-In, Lever Type, Spring Return, 4 Circuit, Standard Operating Torque, CW/CCW Operation
Overview
Limit Switch, NEMA 4/13, Oiltight Construction, Non-Plug-In, Lever Type, Spring Return, 4 Circuit, Standard Operating Torque, CW/CCW Operation
Also known as: 781180803291, 802T-AT
Specifications
| Type: | Oiltight, Limit Switch, Lever |
| Mounting: | Surface |
| Poles: | 4 |
| IP/NEMA Rating: | NEMA 13, NEMA 4 |
| Type: | Oiltight, Limit Switch, Lever |
| Poles: | 4 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 13, NEMA 4 |