Pin & Sleeve Plug, 20A, 2 Pole, 3 Wire

Item #: 711176

Cat #: 839BP-125

UPC: 662276387430

Sign In or Register to view pricing and more.
Documents & Guides
Pin & Sleeve Plug, 20A, 2 Pole, 3 Wire

Overview

Pin & Sleeve Plug, 20A, 2 Pole, 3 Wire
Also known as: 662276387430, 839BP-125

Specifications

Amps: 20
Material: Brass
Type: Pin &amp, amp
Amps: 20
Type: Pin &amp, amp
Material: Brass